Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Curved Back Block Brush, CSWire, 9"x21

  • Mfr # 85084

  • Zoro # G3812422


product price: $12.15
/ea
Sold in multiples of 12 for $145.80

Key Features

Bristle Material
Steel wire (ST)
Wire Dia.
0.012"
Overall Length
2-7/8"
Width
7-3/8"
Number of Rows
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85084
Zoro #
G3812422
UPC #
697940850842
Country of Origin
United States

Dimensions

Wire Dia.
0.012"
Overall Length
2-7/8"
Width
7-3/8"

Details

Item
Curved Back Block Brush,CSWire,9"x21"
Bristle Material
Steel wire (ST)
Number of Rows
9

Description

Curved Back Block Brush,CSWire,9 In.x21 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.