Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Curved Handle Scratch Brush, Plstc, 4"x19

  • Mfr # 85016

  • Zoro # G3803112


product price: $5.59
/ea
Sold in multiples of 12 for $67.08

Key Features

Brush Type
Scratch Brush
Number of Rows
4
Bristle Dia.
0.012"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85016
Zoro #
G3803112
UPC #
697940850163
Country of Origin
United States

Dimensions

Bristle Dia.
0.012"

Details

Brush Type
Scratch Brush
Bristle Material
Steel wire (ST)
Item
Curved Handle Scratch Brush
Number of Rows
4

Description

Curved Handle Scratch Brush,Plstc,4"x19

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.