Zoro Homepage

Curved Handle Scratch Brush, Scrpr, 4"x19

  • Mfr # 85007

  • Zoro # G3802990


product price: $6.49
/ea
Sold in multiples of 12 for $77.88

Key Features

Brush Type
Scratch Brush
Bristle Material
Steel wire (ST)
Bristle Dia.
0.012"
Number of Rows
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85007
Zoro #
G3802990
UPC #
697940850071
Country of Origin
United States

Dimensions

Bristle Dia.
0.012"

Details

Brush Type
Scratch Brush
Bristle Material
Steel wire (ST)
Item
Hardwood Curved Handle Scratch Brush w/Scraper
Number of Rows
4

Description

Curved Handle Scratch Brush,Scrpr,4"x19

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.