Cut-Off Wheel, 5in x .045 x 5/8-11, SG STEEL, T27, Aluminum oxide, 10PK
Mfr # 63183
Zoro # G216222293
Key Features
Specifications
Product Information
- MFR #
- 63183
- Zoro #
- G216222293
- UPC #
- 97758631839
- Country of Origin
- Spain
Dimensions
- Overall Diameter
- 5 in
- Overall Thickness
- 0.045 in
- Width
- 0.045 in
- Hole Dia. Thread
- 5/8"-11
Details
- Item
- Abrasive Cut-Off Wheel
- Wheel Type
- Type 27
- Primary Material Application
- Steel
- Abrasive Material
- Aluminum Oxide
- For Use With
- Angle grinder
Description
The wide range Performance Line SG offers high-performance solutions for every application and material. Performance Line SG products achieve optimum results with excellent economic efficiency. Cut-off wheel for steel. High cutting performance and maximum service life. PFERD is a global leader in performance and safety of thin cut-off wheels. We maximize the performance and benefits for our users with: Thinner, faster cutting with minimal burr formation. Highest possible productivity and Comfort and safety. Intensive research, development and targeted implementation in our state-of-the-art production facilities guarantee the highest quality and compliance with safety standards.
- Thin cuts with minimal burr formation.
- Convenient and safe.
- Fast cutting.
- Fast work due to high cutting performance.
- Maximum economic efficiency due to maximum durability.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.