
Cut Off Wheel, A36, T1, 2"x1/8"x3/8
Mfr # 69217
Zoro # G3798109
product price: $2.15
/eaSold in multiples of 50 for $107.50
Key Features
Arbor Hole Size
3/8"
Abrasive Wheel Type
Type 1
Abrasive Material
Aluminum oxide
Tool Compatibility
Flexible shaft drive|Straight grinder
Type Number
Type 1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
69217
Zoro #
G3798109
UPC #
097758692175
Country of Origin
United States
Dimensions
Arbor Hole Size
3/8"
Details
Abrasive Wheel Type
Type 1
Abrasive Material
Aluminum oxide
Tool Compatibility
Flexible shaft drive|Straight grinder
Type Number
Type 1
Application Material
Cast iron|Nickel-based alloys (e.g. Inconell and Hastelloy)|Nickel or titanium-based superalloys|Other non-ferrous metals|Stainless steel (INOX)|Steel
Description
Cut Off Wheel,A36, T1,2"x1/8"x3/8
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.