Zoro Homepage

Cut Off Wheel, A60, T1, 2"x1/16"x1/4

  • Mfr # 69207

  • Zoro # G3798063


product price: $1.89
/ea
Sold in multiples of 50 for $94.50

Key Features

Arbor Hole Size
1/4"
Abrasive Wheel Type
Type 1
Abrasive Material
Aluminum oxide
Tool Compatibility
Flexible shaft drive|Straight grinder
Type Number
Type 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69207
Zoro #
G3798063
UPC #
097758692076
Country of Origin
Germany

Dimensions

Arbor Hole Size
1/4"

Details

Abrasive Wheel Type
Type 1
Abrasive Material
Aluminum oxide
Tool Compatibility
Flexible shaft drive|Straight grinder
Type Number
Type 1
Application Material
Cast iron|Nickel-based alloys (e.g. Inconell and Hastelloy)|Nickel or titanium-based superalloys|Other non-ferrous metals|Stainless steel (INOX)|Steel
Wheel Type
Type 1

Description

Cut Off Wheel,A60,T1,2"x1/16"x1/4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.