Cut-Off Wheel, T1, 4.5 in Dia, 0.045 in Thick, Aluminum oxide

  • Mfr # 63900

  • Zoro # G616552945


product price: $1.75
/ea
Sold in multiples of 25 for $43.75

Key Features

Wheel Type
T1
Primary Material Application
Cutting of profiles, Cutting of sheet metal, Cutting of solid material, Cutting out holes
Maximum Operating Speed
13,300 rpm
Overall Diameter
4.5 in
Abrasive Material
Aluminum oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63900
Zoro #
G616552945
UPC #
-
Country of Origin
Germany

Dimensions

Overall Diameter
4.5 in
Overall Thickness
0.045 in
Size
4-1/2 in
Width
0.045 in
Arbor Hole Size
0.875 in

Details

Item
Cut-Off Wheel
Wheel Type
T1
Primary Material Application
Cutting of profiles, Cutting of sheet metal, Cutting of solid material, Cutting out holes
Maximum Operating Speed
13,300 rpm
Abrasive Material
Aluminum oxide
For Use With
Angle Grinder
Mounting System
Center Hole

Description

The START range from PFERD TOOLS offers reliable quality for trade and assembly work at an attractive price point. This compact line includes all the essential tools for working with steel and stainless steel INOX, delivering consistent performance and dependable results. Designed for cutting steel and stainless materials, the cut-off wheel offers good cutting performance and a long service life. PFERDs extensive range of thin cut-off wheels is available in various designs to provide the right tool solution for nearly any application-engineered for efficiency, ergonomics, and maximum user safety. These wheels are defined by their advanced bond formulation, developed through intensive research and produced in state-of-the-art facilities. The result is a high-quality, high-safety product that meets the demands of professionals worldwide.


  • Thin cuts with minimal burr formation for cleaner results
  • Convenient and safe handling during operation
  • Fast cutting performance for higher efficiency
  • Suitable for general use on steel and stainless steel (INOX).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.