
Cut-Off Wheel, Type 1, 4-1/2 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size, Aluminum oxide A
Mfr # 63643
Zoro # G112507418
product price:Â $2.95
/ea
Sold in multiples of 25 for $73.75
Key Features
Wheel Type
Type 1
Overall Diameter
4-1/2 in
Overall Thickness
0.045 in
Connector Size
7/8 in
Primary Material Application
Stainless steel (INOX)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63643
Zoro #
G112507418
UPC #
97758636438
Country of Origin
Germany
Dimensions
Overall Diameter
4-1/2 in
Overall Thickness
0.045 in
Connector Size
7/8 in
Details
Item
Cut-Off Wheel
Wheel Type
Type 1
Primary Material Application
Stainless steel (INOX)
Abrasive Material
Aluminum oxide A
Series
Performance Line SG
Maximum Operating Speed
13300
Description
Fast-cutting cut-off wheel for stainless steel INOX with very long service life.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.