Cut-Off Wheel, Type 1, 4 in Dia, 0.040 in Thick, 5/8 in Arbor Hole Size, Aluminum Oxide

  • Mfr # 63617

  • Zoro # G615559273


product price:  $3.85
/ea
Sold in multiples of 25 for $96.25

Key Features

Wheel Type
Type 1
Overall Thickness
0.040 in
Connector Size
5/8 in
Primary Material Application
Stainless steel (INOX), Steel
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63617
Zoro #
G615559273
UPC #
-
Country of Origin
Germany

Dimensions

Overall Diameter
4 in
Overall Thickness
0.040 in
Connector Size
5/8 in
Width
0.04 in

Details

Item
Cut-Off Wheel
Wheel Type
Type 1
Primary Material Application
Stainless steel (INOX), Steel
Abrasive Material
Aluminum Oxide
Series
Performance Line SG
Maximum Operating Speed
14500
For Use With
Angle grinder

Description

The wide range Performance Line SG offers high-performance solutions for every application and material. Performance Line SG products achieve optimum results with excellent economic efficiency. Cut-off wheel for steel and stainless steel INOX. High cutting performance and maximum service life. PFERD is a global leader in performance and safety of thin cut-off wheels. We maximize the performance and benefits for our users with: Thinner, faster cutting with minimal burr formation. Highest possible productivity and Comfort and safety. Intensive research, development and targeted implementation in our state-of-the-art production facilities the highest quality and compliance with safety standards.


  • Thin cuts with minimal burr formation.
  • Convenient and safe.
  • Fast cutting.
  • Designed for universal use on steel and stainless steel (INOX).
  • Fast work due to high cutting performance.
  • Maximum economic efficiency due to maximum durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.