Cut-Off Wheel, Type 1, 5 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide

  • Mfr # 63596

  • Zoro # G512506219


product price: $3.79
/ea
Sold in multiples of 25 for $94.75

Key Features

Wheel Type
Type 1
Overall Diameter
5 in
Overall Thickness
0.045 in
Connector Size
7/8 in
Primary Material Application
Aluminum, Other non-ferrous metals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
63596
Zoro #
G512506219
UPC #
97758635967
Country of Origin
Germany

Dimensions

Overall Diameter
5 in
Overall Thickness
0.045 in
Connector Size
7/8 in

Details

Item
Cut-Off Wheel
Wheel Type
Type 1
Primary Material Application
Aluminum, Other non-ferrous metals
Abrasive Material
Aluminum Oxide
Series
Performance Line SG
Maximum Operating Speed
12200

Description

Fast-cutting cut-off wheel for aluminium and other non-ferrous metals with very long service life.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.