
Cut-Off Wheel, Type 1, 7 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size, Ceramic CO
Mfr # 63664
Zoro # G812506490
product price: $6.15
/eaSold in multiples of 25 for $153.75
Key Features
Wheel Type
Type 1
Overall Diameter
7 in
Overall Thickness
0.045 in
Connector Size
7/8 in
Primary Material Application
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63664
Zoro #
G812506490
UPC #
97758636643
Country of Origin
Spain
Dimensions
Overall Diameter
7 in
Overall Thickness
0.045 in
Connector Size
7/8 in
Details
Item
Cut-Off Wheel
Wheel Type
Type 1
Primary Material Application
Steel
Abrasive Material
Ceramic CO
Series
Special Line SGP
Maximum Operating Speed
8500
Description
Super fast-cutting cut-off wheel with ceramic oxide grain for steel with outstanding service life. Optimized for use on steel workpieces with larger cross sections.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.