
Cut-Off Wheel, Type 27, 4-1/2 in Dia, 0.045 in Thick, 5/8 in-11 Arbor Hole Size, Aluminum Oxide
Mfr # 63721
Zoro # G112507432
product price:Â $3.99
/ea
Sold in multiples of 10 for $39.90
Key Features
Wheel Type
Type 27
Overall Diameter
4-1/2 in
Overall Thickness
0.045 in
Connector Size
5/8 in-11
Primary Material Application
Stainless steel (INOX), Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63721
Zoro #
G112507432
UPC #
97758637213
Country of Origin
Spain
Dimensions
Overall Diameter
4-1/2 in
Overall Thickness
0.045 in
Connector Size
5/8 in-11
Details
Item
Cut-Off Wheel
Wheel Type
Type 27
Primary Material Application
Stainless steel (INOX), Steel
Abrasive Material
Aluminum Oxide
Series
Universal Line PSF
Maximum Operating Speed
13300
Description
Fast-cutting cut-off wheel for steel and stainless steel INOX with long service life.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.