
Cut-Off Wheel, Type 27, 4-1/2 in Dia, 0.045 in Thick, 5/8 in-11 Arbor Hole Size, Ceramic Oxide
Mfr # 63669
Zoro # G212506267
product price: $4.89
/ea
Sold in multiples of 10 for $48.90
Key Features
Wheel Type
Type 27
Overall Diameter
4-1/2 in
Overall Thickness
0.045 in
Connector Size
5/8 in-11
Primary Material Application
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
63669
Zoro #
G212506267
UPC #
97758636698
Country of Origin
Spain
Dimensions
Overall Diameter
4-1/2 in
Overall Thickness
0.045 in
Connector Size
5/8 in-11
Details
Item
Cut-Off Wheel
Wheel Type
Type 27
Primary Material Application
Steel
Abrasive Material
Ceramic Oxide
Series
Special Line SGP
Maximum Operating Speed
13300
Description
Super fast-cutting cut-off wheel with ceramic oxide grain for steel with outstanding service life. Optimized for use on steel workpieces with larger cross sections.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.