
Cut-Off Wheel, Type 27, 4-1/2 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size, Aluminum oxide A
Mfr # 69908
Zoro # G812507428
product price:Â $2.35
/ea
Sold in multiples of 25 for $58.75
Key Features
Wheel Type
Type 27
Overall Diameter
4-1/2 in
Overall Thickness
0.045 in
Connector Size
7/8 in
Primary Material Application
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
69908
Zoro #
G812507428
UPC #
97758699082
Country of Origin
Spain
Dimensions
Overall Diameter
4-1/2 in
Overall Thickness
0.045 in
Connector Size
7/8 in
Details
Item
Cut-Off Wheel
Wheel Type
Type 27
Primary Material Application
Steel
Abrasive Material
Aluminum oxide A
Series
Universal Line PSF
Maximum Operating Speed
13300
Description
Fast-cutting cut-off wheel for steel with long service life.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.