
Cut-Off Wheel, Type 27, 4-1/2 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size, Ceramic CO
Mfr # 63639
Zoro # G812506162
product price: $3.65
/eaSold in multiples of 25 for $91.25
Key Features
Wheel Type
Type 27
Overall Diameter
4-1/2 in
Overall Thickness
0.045 in
Connector Size
7/8 in
Primary Material Application
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63639
Zoro #
G812506162
UPC #
97758636391
Country of Origin
Spain
Dimensions
Overall Diameter
4-1/2 in
Overall Thickness
0.045 in
Connector Size
7/8 in
Details
Item
Cut-Off Wheel
Wheel Type
Type 27
Primary Material Application
Steel
Abrasive Material
Ceramic CO
Series
Special Line SGP
Maximum Operating Speed
13300
Description
Super fast-cutting cut-off wheel with ceramic oxide grain for steel with outstanding service life. Optimized for use on steel workpieces with larger cross sections.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.