Depressed Center Cut-Off Wheel, Type 27, 4 1/2 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size
Mfr # 63172
Zoro # G2685737
product price:Â $3.65
/ea
Sold in multiples of 25 for $91.25
Key Features
Wheel Type
Type 27
Overall Thickness
0.045 in
Connector Size
7/8 in
Grit
46
Primary Material Application
Stainless steel (INOX), Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
63172
Zoro #
G2685737
UPC #
097758631723
Country of Origin
Spain
Dimensions
Overall Diameter
4 1/2 in
Overall Thickness
0.045 in
Connector Size
7/8 in
Details
Item
Depressed Center Cut-Off Wheel
Wheel Type
Type 27
Grit
46
Primary Material Application
Stainless steel (INOX), Steel
Abrasive Material
Aluminum oxide A
Series
Special Line SGP
Maximum Operating Speed
13300
Grade
Coarse
Application
Ferrous Metal and Stainless Steel
Compatible Tool Type
Angle Grinder
Connector Type
Unthreaded Hole
Primary Material Applicationn
Stainless Steel
Description
Depressed Center Cut-Off Wheel, Abrasive Material Aluminum Oxide, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 46, Overall Diameter 4 1/2 in, Overall Thickness 0.045 in, Primary Material Application Stainless Steel, Compatible Tool Type Angle Grinder, Series SGP, Wheel Type Type 27, Maximum Operating Speed 13,300 RPM, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.