
Depressed Center Grinding Wheel, Type 27, 4 1/2 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size
Mfr # 61235
Zoro # G604417065
product price:Â $10.18
/ea
Sold in multiples of 10 for $101.80
Key Features
Wheel Type
Type 27
Overall Thickness
0.125 in
Connector Size
5/8"-11
Connector Type
Threaded Hole
Abrasive Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61235
Zoro #
G604417065
UPC #
097758612357
Country of Origin
Germany
Dimensions
Overall Diameter
4 1/2 in
Overall Thickness
0.125 in
Connector Size
5/8"-11
Details
Item
Depressed Center Grinding Wheel
Wheel Type
Type 27
Connector Type
Threaded Hole
Abrasive Material
Ceramic
Grade
Extra Coarse
Grit
24
Series
CC-Grind
Maximum Operating Speed
13,300 RPM
Application
For Grinding Stainless Steel
Compatible Tool Type
Angle Grinder
Primary Material Applicationn
Stainless Steel
Primary Material Application
Stainless Steel
Description
Depressed Center Grinding Wheel, Abrasive Material Ceramic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 24, Overall Diameter 4 1/2 in, Overall Thickness 0.125 in, Primary Material Application Stainless Steel, Compatible Tool Type Angle Grinder, Series CC-Grind, Wheel Type Type 27, Maximum Operating Speed 13,300 RPM, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.