Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pferd Depressed Center Wheel, 10 PK 61201

Depressed Center Wheel, 10 PK (Discontinued)

  • Mfr # 61201
  • Zoro # G7554303
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61201
Zoro #
G7554303
UPC #
097758612012
Country of Origin
Germany

Dimensions

Arbor Size
7/8 in
Diameter
5 in
Thickness
1/8 in

Details

Item
Depressed Center Wheel
Grade
Very Coarse
Abrasive Material
Ceramic
Series
CC-Grind
Max. RPM
12,200
Application
For Grinding Steel

Description

Depressed Center Wheel, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.