Zoro Homepage

Depressed Center Cut-Off Wheel, Cutting, 7 in Dia, 1/8 in Thick, 5/8 in-11 Arbor Hole Size, 46 Grit

  • Mfr # 63112

  • Zoro # G2685676


product price: $7.99
/ea
Sold in multiples of 10 for $79.90

Key Features

Wheel Type
Cutting
Overall Diameter
7 in
Overall Thickness
1/8 in
Connector Size
5/8 in-11
Grit
46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63112
Zoro #
G2685676
UPC #
097758631129
Country of Origin
Spain

Dimensions

Overall Diameter
7 in
Overall Thickness
1/8 in
Connector Size
5/8 in-11
Thickness
1/8 in
Arbor Size
5/8"-11
Diameter
7 in

Details

Item
Depressed Center Cut-Off Wheel
Wheel Type
Cutting
Grit
46
Primary Material Application
Steel
Abrasive Material
Aluminum oxide A
Series
Performance Line SG
Maximum Operating Speed
8500
Max. RPM
8600
Grade
Coarse
Application
Ferrous Metal

Description

Depressed Center Wheel, Abrasive Material Aluminum Oxide, Grit 46, Series SG, Wheel Type Cutting, Grade Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.