Zoro Homepage
This item is Discontinued.
Pferd Depressed Center Wheels, Type 27, 4 1/2 in Dia, 1/8" Thick, 7/8" Arbor Hole Size, Ceramic 61215

Depressed Center Wheels, Type 27, 4 1/2 in Dia, 1/8" Thick, 7/8" Arbor Hole Size, Ceramic (Discontinued)

  • Mfr # 61215
  • Zoro # G7576563
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61215
Zoro #
G7576563
UPC #
097758612159
Country of Origin
Germany

Dimensions

Abrasive Wheel Diameter
4 1/2 in
Thickness
1/8"
Arbor Hole Size
7/8"
Diameter
4-1/2"
Arbor Size
7/8"

Details

Item
Depressed Center Wheels
Abrasive Wheel Type
Type 27
Abrasive Material
Ceramic
Abrasive Grit
24
Max. RPM
13,300
Series
CC-Grind
Application
For Grinding Stainless Steel
Grade
Very Coarse

Description

Depressed Center Wheels, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.