Shop PFERD
See all product information
Create Account
Diamond Coated Wire Cup Brush 2-3/4in Dia. 270 Grit 5/8-11in Thread
Mfr # 84352
Zoro # G516218798
product price: $379.99
/ea
Free Shipping & Returns
Key Features
Fill Material
Stainless Steel wire, diamond coated
Wire Dia.
0.020 in
For Use With
Angle grinder
Grit
270
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 84352
- Zoro #
- G516218798
- UPC #
- 697940843523
- Country of Origin
- United States
Dimensions
- Brush Dia.
- 2-3/4 in
- Wire Dia.
- 0.020 in
Details
- Fill Material
- Stainless Steel wire, diamond coated
- For Use With
- Angle grinder
- Item
- Wire Cup Brush
- Grit
- 270
Description
The brush knots are knotted to 50% of the length. The brush achieves a better surface quality on uneven surfaces when compared to knotted brushes. INOX DIA filament brushes are designed for particularly demanding applications that require an aggressive brush. They are primarily used on extremely hard materials. Stainless steel wire INOX diamond DIA is temperature-resistant up to 850 °F.
- Optimal ratio of aggressiveness and flexibility.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.