Zoro Homepage

Diamond Coated Wire Cup Brush 4in Dia. 270 Grit 5/8-11in Thread

  • Mfr # 84348

  • Zoro # G816218795


product price: $464.99
/ea
Free Shipping & Returns

Key Features

For Use With
Angle grinder
Fill Material
Stainless Steel wire, diamond coated
Wire Dia.
0.020 in
Grit
270
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84348
Zoro #
G816218795
UPC #
-
Country of Origin
United States

Dimensions

Wire Dia.
0.020 in
Brush Dia.
4 in

Details

For Use With
Angle grinder
Item
Wire Cup Brush
Fill Material
Stainless Steel wire, diamond coated
Grit
270

Description

The brush knots are knotted to 50% of the length. The brush achieves a better surface quality on uneven surfaces when compared to knotted brushes. INOX DIA filament brushes are designed for particularly demanding applications that require an aggressive brush. They are primarily used on extremely hard materials. Stainless steel wire INOX diamond DIA is temperature-resistant up to 850 °F.


  • Optimal ratio of aggressiveness and flexibility.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.