Diamond Cut-Off-Wheel, 1-9/16 in Dia, 1/32 in Thick, 3/8 in Arbor Hole Size, Diamond, D151 Grit

  • Mfr # 54002

  • Zoro # G715559395


product price:  $111.99
/ea
Free Shipping & Returns

Key Features

Overall Diameter
1-9/16 in
Overall Thickness
1/32 in
Connector Size
3/8 in
Grit
D151
Primary Material Application
Technical ceramics, Tungsten carbide, Abrasive materials, Fibre-reinforced thermosetting plastics (GRP, CRP), Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
54002
Zoro #
G715559395
UPC #
-
Country of Origin
Germany

Dimensions

Overall Diameter
1-9/16 in
Overall Thickness
1/32 in
Connector Size
3/8 in
Width
1/32 in
Hole Dia.
3/8 in

Details

Item
Diamond Cut-Off-Wheel
Grit
D151
Primary Material Application
Technical ceramics, Tungsten carbide, Abrasive materials, Fibre-reinforced thermosetting plastics (GRP, CRP), Glass
Abrasive Material
Diamond
For Use With
Flexible shaft drive, Straight grinder

Description

Electroplated diamond cut-off wheels are used for both wet and dry grinding. Electroplated diamond cut-off wheels are used for cutting hard materials such as tungsten carbide or ceramics and fiber-reinforced plastics GRP/CRP. They are characterized by their particularly efficient cutting performance because of their large chip spaces.


  • The continuous coating is particularly suitable for very fine separating cuts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.