Shop PFERD
See all product information
Create Account
Diamond Cut-Off Wheel, 4in x 1/16in x 7/8in, Very Coarse Grit D427
Mfr # 54005
Zoro # G915559317
product price:Â $258.99
/ea
Free Shipping & Returns
Key Features
Overall Diameter
4 in
Overall Thickness
1/16 in
Connector Size
7/8 in
Grit
D427
Width
5/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 54005
- Zoro #
- G915559317
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Diameter
- 4 in
- Overall Thickness
- 1/16 in
- Connector Size
- 7/8 in
- Width
- 5/64 in
- Hole Dia.
- 7/8 in
Details
- Grit
- D427
- For Use With
- Angle grinder, Robot
Description
Electroplated diamond cut-off wheels are used for both wet and dry grinding. Electroplated diamond cut-off wheels are used for cutting hard materials such as tungsten carbide or ceramics and fiber-reinforced plastics GRP/CRP. They are characterized by their particularly efficient cutting performance because of their large chip spaces.
- The continuous coating with protective segments facilitates optimum free-cutting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.