
Diamond Cut-Off-Wheel, 7/8 in Dia, 1/64 in Thick, 1/16 in Arbor Hole Size, Diamond, D64 Grit
Mfr # 54001
Zoro # G315559368
product price:Â $80.35
/ea
Free Shipping & Returns
Key Features
Overall Diameter
7/8 in
Overall Thickness
1/64 in
Connector Size
1/16 in
Primary Material Application
Technical ceramics, Tungsten carbide, Abrasive materials, Fibre-reinforced thermosetting plastics (GRP, CRP), Glass
Abrasive Material
Diamond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54001
Zoro #
G315559368
UPC #
-
Country of Origin
Germany
Dimensions
Overall Diameter
7/8 in
Overall Thickness
1/64 in
Connector Size
1/16 in
Width
1/64 in
Hole Dia.
1/16 in
Details
Item
Diamond Cut-Off-Wheel
Grit
D64
Primary Material Application
Technical ceramics, Tungsten carbide, Abrasive materials, Fibre-reinforced thermosetting plastics (GRP, CRP), Glass
Abrasive Material
Diamond
For Use With
Flexible shaft drive, Straight grinder
Description
Electroplated diamond cut-off wheels are used for both wet and dry grinding. Electroplated diamond cut-off wheels are used for cutting hard materials such as tungsten carbide or ceramics and fiber-reinforced plastics GRP/CRP. They are characterized by their particularly efficient cutting performance because of their large chip spaces.
- The continuous coating is particularly suitable for very fine separating cuts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.