Shop PFERD
See all product information
Create Account
Diamond Mounted Point, 1/4in x 1/4in, Grit D126, 1/4in shank
Mfr # 53003
Zoro # G115554686
product price:Â $22.19
/eaKey Features
Diameter
1/4 in
Width
1/4 in
For Use With
Flexible shaft drive, Tool machine, Robot, Straight grinder
Shank Dia.
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53003
- Zoro #
- G115554686
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Diameter
- 1/4 in
- Width
- 1/4 in
- Shank Dia.
- 1/4 in
Details
- For Use With
- Flexible shaft drive, Tool machine, Robot, Straight grinder
Description
Electroplated diamond and CBN grinding points are used for both wet and dry grinding. The cylindrical shape is suitable for grinding bores, radii and contours using stationary or handheld equipment.
- Ideal for work on tungsten carbide
- No chemical wear due to the low working temperatures
- Longer service life due to harder diamond grain.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.