Zoro Homepage

Diamond Polishing Paste - 3 Grit (Very Fine) - 0.35 oz.

  • Mfr # 48795

  • Zoro # G206377699


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Size
10g
Grit
3
Cap Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48795
Zoro #
G206377699
UPC #
97758487955
Country of Origin
Germany

Dimensions

Size
10g

Details

Grit
3
Cap Color
Green

Description

Diamond polishing pastes guarantee quick and efficient work, particularly in tool and die making.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.