Shop PFERD

Diamond Segmented Cut-Off Wheel START Line, 14 in x 1/8 in x 1 in

  • Mfr # 55005

  • Zoro # G722832085


product price:  $157.99
/ea
Free Shipping & Returns

Key Features

Overall Diameter
14 in
Connector Size
1 in
Primary Material Application
Cutting
Abrasive Material
Diamond
Coating Height
5/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
55005
Zoro #
G722832085
UPC #
-
Country of Origin
China

Dimensions

Overall Diameter
14 in
Connector Size
1 in
Coating Height
5/16 in
Width
1/8 in

Details

Item
Cut-Off Wheel
Primary Material Application
Cutting
Abrasive Material
Diamond
Mounting System
Center hole
For Use With
Joint cutter, Gas saw, Automated centers, Table saw

Description

PFERD TOOLS diamond cut-off wheels are manufactured in compliance with the highest quality and safety standards. They provide optimum cutting results and allow efficient processing of different materials, e.g. concrete, exposed aggregate concrete, clinker brick, hard stone, granite and other abrasive building materials. The product range offers the best tool for any application. General-purpose segmented-rim tool for aggressive, fast cutting with high cutting performance and a good tool life.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.