Die Grinder Mandrel - 1/4" Shank - 3/8" Arbor Hole, 3/4" Flange
Mfr # 69027
Zoro # G9619601
product price: $18.39
/eaKey Features
Shank Dia.
1/4 in
Pilot Length
2 1/8 in
Max. RPM
30,000 RPM
Pilot Dia.
1/4 in
For Use With
Cut-Off Wheels
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
69027
Zoro #
G9619601
UPC #
097758690270
Country of Origin
China
Dimensions
Shank Dia.
1/4 in
Pilot Length
2 1/8 in
Pilot Dia.
1/4 in
Thread Size
3/4 in
Overall Length
2 1/8 in
Compatible Wheel Diameter (Minimum)
3 in
Abrasive Mounting Connector Size
3/8 in
Compatible Wheel Diameter (Maximum)
4 in
Compatible Wheel Thickness (Maximum)
5/16 in
Tool Mounting Connector Size
1/4 in
Details
Item
Buffing Wheel Mandrel
Max. RPM
30,000 RPM
For Use With
Cut-Off Wheels
Fits Hole
3/8 in
Product Type
Buffing Wheel Mandrel
Abrasive Mounting Connector Type
Unthreaded Hole
Tool Mounting Connector Type
Straight Shank
Maximum Operating Speed
20,000 RPM
Compatible Abrasive Type
Buffing Wheels
Description
Buffing Wheel Mandrel, Abrasive Mounting Connector Size 3/8 in, Abrasive Mounting Connector Type Unthreaded Hole, Tool Mounting Connector Size 1/4 in, Tool Mounting Connector Type Straight Shank, Overall Length 2 1/8 in, Product Type Buffing Wheel Mandrel, Compatible Wheel Diameter (Maximum) 4 in, Compatible Wheel Diameter (Minimum) 3 in, Compatible Wheel Thickness (Maximum) 5/16 in, Maximum Operating Speed 20,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.