Zoro Homepage

Die Grinder Wheel, 4" x .035

  • Mfr # 69403

  • Zoro # G3802981


product price: $2.55
/ea
Sold in multiples of 25 for $63.75

Key Features

Arbor Hole Size
3/8"
Abrasive Material
Aluminum oxide
Type Number
Type 1
Tool Compatibility
Flexible shaft drive|Straight grinder
Application Material
Cast iron|Nickel-based alloys (e.g. Inconell and Hastelloy)|Nickel or titanium-based superalloys|Other non-ferrous metals|Stainless steel (INOX)|Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69403
Zoro #
G3802981
UPC #
097758694032
Country of Origin
Germany

Dimensions

Arbor Hole Size
3/8"

Details

Abrasive Material
Aluminum oxide
Type Number
Type 1
Tool Compatibility
Flexible shaft drive|Straight grinder
Application Material
Cast iron|Nickel-based alloys (e.g. Inconell and Hastelloy)|Nickel or titanium-based superalloys|Other non-ferrous metals|Stainless steel (INOX)|Steel

Description

Die Grinder Wheel,4" x .035

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.