Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Die Grinder Wheel, 60 Grit, 4"x1/16

  • Mfr # 69411

  • Zoro # G3803928


product price: $3.39
/ea
Sold in multiples of 25 for $84.75

Key Features

Arbor Hole Size
3/8"
Abrasive Material
Aluminum oxide
Application Material
Cast iron|Nickel-based alloys (e.g. Inconell and Hastelloy)|Nickel or titanium-based superalloys|Other non-ferrous metals|Stainless steel (INOX)|Steel
Type Number
Type 1
Tool Compatibility
Flexible shaft drive|Straight grinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69411
Zoro #
G3803928
UPC #
097758694117
Country of Origin
Germany

Dimensions

Arbor Hole Size
3/8"

Details

Abrasive Material
Aluminum oxide
Application Material
Cast iron|Nickel-based alloys (e.g. Inconell and Hastelloy)|Nickel or titanium-based superalloys|Other non-ferrous metals|Stainless steel (INOX)|Steel
Type Number
Type 1
Tool Compatibility
Flexible shaft drive|Straight grinder

Description

Die Grinder Wheel,60 Grit,4"x1/16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.