
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82041
Zoro #
G3795710
UPC #
697940820418
Country of Origin
United States
Dimensions
Dia. (In.)
12"
Wire Dia.
0.012"
Details
Bristle Material
Steel wire (ST)
Description
The brush knots are knotted to 50% of the length. The brush achieves a better surface quality on uneven surfaces than conventional knotted brushes. Steel wire is the most common filament material. Brushes with steel wire as the filament material are ideal for work on surfaces and deburring. PFERD special wire has high tensile strength and bending fatigue strength. This ensures that the wire wears down in the optimal way, as well as a long tool life, even in extreme brushing applications. Steel wire is temperature-resistant up to 600°F.
- •Double-row design enables fast results due to larger filament width.
- •Optimal ratio of aggressiveness and flexibility.
- •Long service life through use of PFERD special wire.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.