Zoro Homepage

Drive Arbor for 4"-6" Flap Wheels - 1/2" Shank

  • Mfr # 45714

  • Zoro # G2654981


product price: $51.89
/ea

Key Features

Connector Size
1 in
Shank Size
1/2 in
Clamping Width
1 to 2 in
Shank Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45714
Zoro #
G2654981
UPC #
097758457149
Country of Origin
Germany

Dimensions

Connector Size
1 in
Shank Size
1/2 in
Clamping Width
1 to 2 in
Shank Length
1-1/2 in

Details

Item
Flap Wheel,Arbor 4 - 6"

Description

Flap Wheel,Arbor 4 - 6 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.