Zoro Homepage

Drum Holder, GK, 1"x1

  • Mfr # 41982

  • Zoro # G2652452


product price: $17.79
/ea
Sold in multiples of 5 for $88.95

Key Features

Width
1 in
Shank Size
1/4"
Shank Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41982
Zoro #
G2652452
UPC #
097758419826
Country of Origin
Germany

Dimensions

Width
1 in
Diameter
1 in
Shank Size
1/4"
Shank Dia.
1/4 in

Details

Item
Drum Holder,GK,1"x1"

Description

Drum Holder,GK,1 In.x1 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.