
Drum Holder, GK, 2-3/8"x1-1/8
Mfr # 41997
Zoro # G2652671
product price: $22.19
/eaSold in multiples of 5 for $110.95
Key Features
Width
1-1/6 in
Shank Size
1/4"
Shank Dia.
1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41997
Zoro #
G2652671
UPC #
097758419970
Country of Origin
Germany
Dimensions
Width
1-1/6 in
Diameter
2-3/8 in
Shank Size
1/4"
Shank Dia.
1/4 in
Details
Item
Drum Holder,GK,2-3/8"x1-1/8"
Description
Drum Holder,GK,2-3/8 In.x1-1/8 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.