Zoro Homepage

Drum Holder, GK, 2"x1

  • Mfr # 41994

  • Zoro # G2652680


product price: $21.39
/ea
Sold in multiples of 5 for $106.95

Key Features

Width
1 in
Shank Size
1/4"
Shank Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41994
Zoro #
G2652680
UPC #
097758419949
Country of Origin
Germany

Dimensions

Width
1 in
Diameter
2 in
Shank Size
1/4"
Shank Dia.
1/4 in

Details

Item
Drum Holder,GK,2"x1"

Description

Drum Holder,GK,2 In.x1 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.