Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Holder, GK, 5/8"x1-1/8"-1/4

  • Mfr # 41973

  • Zoro # G2652741


product price: $13.35
/ea
Sold in multiples of 5 for $66.75

Key Features

Width
1-1/6 in
Shank Size
1/4"
Shank Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41973
Zoro #
G2652741
UPC #
097758419734
Country of Origin
Germany

Dimensions

Width
1-1/6 in
Diameter
3/5 in
Shank Size
1/4"
Shank Dia.
1/4 in

Details

Item
Drum Holder,GK,5/8"x1-1/8"-1/4"

Description

Drum Holder,GK,5/8 In.x1-1/8 In.-1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.