Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Holder, GK, 7/8" x 3/4"-1/4

  • Mfr # 41979

  • Zoro # G2652750


product price: $12.99
/ea
Sold in multiples of 5 for $64.95

Key Features

Width
3/4 in
Shank Size
1/4"
Shank Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41979
Zoro #
G2652750
UPC #
097758419796
Country of Origin
Germany

Dimensions

Width
3/4 in
Diameter
7/8 in
Shank Size
1/4"
Shank Dia.
1/4 in

Details

Item
Drum Holder,GK,7/8" x 3/4"-1/4"

Description

Drum Holder,GK,7/8 In. x 3/4 In.-1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.