Zoro Homepage

Duodisc Wheel, 5"x .065

  • Mfr # 63327

  • Zoro # G3804427


product price: $4.49
/ea
Sold in multiples of 10 for $44.90

Key Features

Wheel Type
Type 27
Connector Size
5/8 in-11
Abrasive Material
Aluminum oxide
Compatible Tool Type
Angle Grinder|Cordless Angle Grinder
Primary Material Applicationn
Mill scale|Scale|Stainless steel (INOX)|Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63327
Zoro #
G3804427
UPC #
097758633277
Country of Origin
Germany

Dimensions

Connector Size
5/8 in-11
Overall Diameter
5 in
Overall Thickness
0.065 in

Details

Wheel Type
Type 27
Abrasive Material
Aluminum oxide
Compatible Tool Type
Angle Grinder|Cordless Angle Grinder
Primary Material Applicationn
Mill scale|Scale|Stainless steel (INOX)|Steel

Description

Duodisc Wheel,5"x .065

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.