
Duodisc Wheel, T27, 4-1/2"x1/8
Mfr # 63333
Zoro # G3801861
product price: $3.49
/eaSold in multiples of 10 for $34.90
Key Features
Wheel Type
Type 27
Connector Size
7/8 in
Abrasive Material
Aluminum oxide
Abrasive Wheel Type
Type 27
Compatible Tool Type
Angle grinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63333
Zoro #
G3801861
UPC #
097758633338
Country of Origin
Germany
Dimensions
Connector Size
7/8 in
Overall Diameter
4-1/2
Details
Wheel Type
Type 27
Abrasive Material
Aluminum oxide
Abrasive Wheel Type
Type 27
Compatible Tool Type
Angle grinder
Primary Material Applicationn
Mill scale|Scale|Stainless steel (INOX)|Steel
Description
Duodisc Wheel,T27,4-1/2"x1/8
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.