
End Brush, Banded Crimped, .006SS Wire, 1
Mfr # 83030
Zoro # G3793367
product price: $31.15
/eaSold in multiples of 10 for $311.50
Key Features
Bristle Type
Crimped
Abrasive Material
Stainless steel wire (INOX)
Primary Material Application
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83030
Zoro #
G3793367
UPC #
697940830301
Country of Origin
United States
Dimensions
Brush Dia.
1 in
Wire Dia.
0.006 in
Details
Item
Crimped with Bridle Shank-Mounted End Brush
Bristle Type
Crimped
Abrasive Material
Stainless steel wire (INOX)
Primary Material Application
Stainless Steel
Description
End Brush,Banded Crimped,.006SS Wire,1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.