Zoro Homepage

End Brush, Banded Crimped, .010SS Wire, 1

  • Mfr # 83032

  • Zoro # G3793330


product price: $27.99
/ea
Sold in multiples of 10 for $279.90

Key Features

Bristle Type
Crimped
Abrasive Material
Stainless steel wire (INOX)
Primary Material Application
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83032
Zoro #
G3793330
UPC #
697940830325
Country of Origin
United States

Dimensions

Brush Dia.
1 in
Wire Dia.
0.010 in

Details

Item
Crimped with Bridle Shank-Mounted End Brush
Bristle Type
Crimped
Abrasive Material
Stainless steel wire (INOX)
Primary Material Application
Stainless Steel

Description

End Brush,Banded Crimped,.010SS Wire,1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.