
End Coat Cup Knot, .014SS Wire
Mfr # 83184
Zoro # G3813168
product price: $35.55
/eaSold in multiples of 10 for $355.50
Key Features
Bristle Type
Knot Wire
Abrasive Material
Stainless steel wire (INOX)
Brush Dia.
1 in
Primary Material Application
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
83184
Zoro #
G3813168
UPC #
697940831841
Country of Origin
United States
Dimensions
Brush Dia.
1 in
Wire Dia.
0.014 in
Details
Item
Knotted Full Cable Coated Head End Brush Shank-Mounted
Bristle Type
Knot Wire
Abrasive Material
Stainless steel wire (INOX)
Primary Material Application
Stainless Steel
Description
End Coat Cup Knot,.014SS Wire
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.