Zoro Homepage

End Knot, .010SS Wire, Straight Cup, 3/4

  • Mfr # 83151

  • Zoro # G3815423


product price: $26.89
/ea
Sold in multiples of 10 for $268.90

Key Features

Abrasive Material
Stainless steel wire (INOX)
Brush Dia.
3/4 in
Wire Dia.
0.010 in
Primary Material Application
Stainless Steel
Packaging Type
Industrial packaging
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83151
Zoro #
G3815423
UPC #
697940831513
Country of Origin
United States

Dimensions

Brush Dia.
3/4 in
Wire Dia.
0.010 in

Details

Item
Knotted Full Cable Straight Head End Brush Shank-Mounted
Abrasive Material
Stainless steel wire (INOX)
Primary Material Application
Stainless Steel
Packaging Type
Industrial packaging

Description

End Knot,.010SS Wire,Straight Cup,3/4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.