
End Straight Cup Knot, .010CS Wire
Mfr # 83138
Zoro # G3815292
product price: $24.45
/eaSold in multiples of 10 for $244.50
Key Features
Bristle Type
Knot
Abrasive Material
Steel wire (ST)
Packaging Type
Industrial packaging
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83138
Zoro #
G3815292
UPC #
697940831384
Country of Origin
United States
Dimensions
Brush Dia.
1 in
Wire Dia.
0.010 in
Details
Item
Knotted Full Cable Straight Head End Brush Shank-Mounted
Bristle Type
Knot
Abrasive Material
Steel wire (ST)
Packaging Type
Industrial packaging
Description
End Straight Cup Knot,.010CS Wire
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.