Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Straight Cup Knot, .014 Brass Wire

  • Mfr # 83164

  • Zoro # G3815347


product price: $30.59
/ea
Sold in multiples of 10 for $305.90

Key Features

Bristle Type
Knot Wire
Abrasive Material
Brass wire (MES)
Brush Dia.
1 in
Wire Dia.
0.014 in
Packaging Type
Industrial packaging
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
83164
Zoro #
G3815347
UPC #
697940831643
Country of Origin
United States

Dimensions

Brush Dia.
1 in
Wire Dia.
0.014 in

Details

Item
Knotted Full Cable Straight Head End Brush Shank-Mounted
Bristle Type
Knot Wire
Abrasive Material
Brass wire (MES)
Packaging Type
Industrial packaging

Description

End Straight Cup Knot,.014 Brass Wire

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.