Zoro Homepage

Felt Wheel, 1-1/4"x1/4"x1/4", Arbor Hole

  • Mfr # 48690

  • Zoro # G2653073


product price: $4.85
/ea
Sold in multiples of 5 for $24.25

Key Features

Diameter
1 1/6"
Thickness
1/4"
Product Type
Felt Wheel,1-1/4"x1/4"x1/4",Arbor Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48690
Zoro #
G2653073
UPC #
097758486903
Country of Origin
Germany

Dimensions

Diameter
1 1/6"
Thickness
1/4"

Details

Item
Felt Wheel,1-1/4"x1/4"x1/4",Arbor Hole
Product Type
Felt Wheel,1-1/4"x1/4"x1/4",Arbor Hole

Description

Felt Wheel,1-1/4 In.x1/4 In.x1/4 In.,Arbor Hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.