Zoro Homepage

Felt Wheel, 2-1/4"x3/8"x1/4", Arbor Hole

  • Mfr # 48692

  • Zoro # G2653143


product price: $7.85
/ea
Sold in multiples of 5 for $39.25

Key Features

Diameter
2 3/8"
Thickness
3/8"
Product Type
Felt Wheel,2-1/4"x3/8"x1/4",Arbor Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48692
Zoro #
G2653143
UPC #
097758486927
Country of Origin
Germany

Dimensions

Diameter
2 3/8"
Thickness
3/8"

Details

Item
Felt Wheel,2-1/4"x3/8"x1/4",Arbor Hole
Product Type
Felt Wheel,2-1/4"x3/8"x1/4",Arbor Hole

Description

Felt Wheel,2-1/4 In.x3/8 In.x1/4 In.,Arbor Hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.