Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Felt Wheel, 4"x3/4"x3/8", Arbor Hole

  • Mfr # 48695

  • Zoro # G2653207


product price: $43.99
/ea

Key Features

Diameter
4"
Thickness
3/4"
Product Type
Felt Wheel,4"x3/4"x3/8",Arbor Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48695
Zoro #
G2653207
UPC #
097758486958
Country of Origin
Germany

Dimensions

Diameter
4"
Thickness
3/4"

Details

Item
Felt Wheel,4"x3/4"x3/8",Arbor Hole
Product Type
Felt Wheel,4"x3/4"x3/8",Arbor Hole

Description

Felt Wheel,4 In.x3/4 In.x3/8 In.,Arbor Hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.