
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62752
Zoro #
G3814437
UPC #
097758627528
Country of Origin
Germany
Dimensions
Disc Diameter
7"
Details
Abrasive Material
Ceramic CO-COOL
Grit
60
Description
PFERD fiber discs are manufactured in accordance with ISO 16057 in shape A2 version F under the designation "vulcanized fiber disc". For aggressive grinding with maximum stock removal rate on hard materials that do not conduct heat well. Consistently high performance due to self-sharpening ceramic oxide grain. Active grinding additives in the coating substantially improve the stock removal rate, prevent loading, and result in cooler grinding.
- •High productivity due to long service life and very high stock removal rate.
- •Consistent surface finish resulting from high-quality abrasives.
- •Conforms to contours due to high flexibility.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.